HAMMOND POWER SOLUTIONS #C1F025LES

Distribution, Dry-Type 60Hz 1 25 KVA

SKU: 80342309139
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution, Dry-Type
KVA: 25 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Construction: Encapsulated, Totally Enclosed
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 27.38x14.50x10.75 in.
Weight: 385 lb. (175kg)
Manufacturer Series: HPS Fortress
Description
General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 25 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1; Frequency Rating - 60Hz; Type/Construction - Encapsulated, Totally Enclosed; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 27.38x14.50x10.75 in.; Weight - 385lb (175kg); Additional Information - Wall Mount, For Commercial Applications; Manufacturer Series - HPS Fortress
Additional Info: Wall Mount, For Commercial Applications