Menu Search
GENERAL ELECTRIC #9T85B3872

Transformer, General-Purpose; 480V Primary; 3 Phase; 30 kVA

SKU # 78317322408 Manufacturer Series: TENV Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Non-Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 41.30x23.80x18.40" (105x60x47cm)
Weight: 390 lb. (177kg)

Additional Info: Open Core and Coil