Menu Search
General Purpose Transformers Transformer, General-Purpose; 480V Primary; 2 kVA
GENERAL ELECTRIC #9T51B0012

Transformer, General-Purpose; 480V Primary; 2 kVA

SKU # 78317300833 Manufacturer Series: QB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Transformer
KVA: 2 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 11.13x9.38x6.72"
Weight: 40 lb.

Additional Info: Wall mount