Menu Search
GENERAL ELECTRIC #9T51B0013

Transformer, General-Purpose; 240x480 Primary; 3 kVA

SKU # 78317300834 Manufacturer Series: QB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 3 KVA
Volts, Primary: 240x480
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 100 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 11.13x9.38x6.72"
Weight: 60 lb.