Menu Search

GENERAL ELECTRIC #9T21B1009G02

General Purpose Transformer 60Hz 1 Ph 10 KVA

SKU: 78317300333
Manufacturer Series: QMS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Transformer
KVA: 10 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 17.00x12.50x12.50"
Weight: 198 lb. (90kg)
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 10 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (2)-2.5pct; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 17.00x12.50x12.50"; Weight - 198lb (90kg); Manufacturer Series - QMS Series