Menu Search

GENERAL ELECTRIC #9T51B0010

General Purpose Transformer 60Hz 1 Ph 1 KVA

SKU: 78317300831
Manufacturer Series: QB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Transformer
KVA: 1 KVA
Volts, Primary: 240x480
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 9.63x7.88x5.50"
Weight: 25 lb. (11.3kg)
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 1 KVA; Volts, Primary - 240x480, 480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - CU Winding; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 9.63x7.88x5.50"; Weight - 25lb (11.3kg); Additional Information - n//l; Manufacturer Series - QB Series