Menu Search
EATON #G48M28B49A

Transformer, K Factor Non-Linear; 480V Primary; 150 kVA

SKU # 78668015230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: K Factor Non Linear Transformer
KVA: 150 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Aluminum
Temperature Rise: 80 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 62.18x31.44x30.68 in. (157.9x79.8x77.9cm)
Weight: 1570 lb. (712.1kg)

Eaton K-Factor Transformers address the problems caused by non-linear loads. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products.

Additional Info: K20 Rated, Weathershield: WS34