Menu Search
General Purpose Transformers Transformer, K Factor; 480V Primary; NEMA 2 Enclosure; 22 kVA
EATON #H48M28F22CU

Transformer, K Factor; 480V Primary; NEMA 2 Enclosure; 22 kVA

SKU # 78668010554 Manufacturer Series: KT4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: K Factor Transformer
KVA: 22 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 62.18x31.44x30.68 in.
Weight: 1917 lb.

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 918A, Insulation Temperature: 220 deg C, Weathershield: WS34