Menu Search
EATON #S20N11S03SS

Transformer, General-Purpose; 60Hz; Aluminum Winding; 3 kVA

SKU # 78668000007 Manufacturer Series: EP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 3 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 14.13x7.68x8.00" (36x20x20cm)

Additional Info: Stainless Steel Enclosure