Menu Search
EATON #V48M28F45CUEE

Transformer, General-Purpose; 480V Primary; 3 Phase; 45 kVA

SKU # 78668002814 Manufacturer Series: DT3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 45 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.12x20.12x14.12" (76x51x36cm)
Weight: 370 lb. (168kg)

Additional Info: NEMA TP-1-1996, Energy Star