Menu Search
Search
EATON #Y48D28T15CU

Transformer, General-Purpose; 480V Primary; 3 Phase; 15 kVA

SKU # 78668036815 Manufacturer Series: EPT Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 17.37x19.69x10.43" (44x49x26cm)
Weight: 300 lb. (136kg)