You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #Y48G24T06N

Transformer, General-Purpose; 3 Phase; NEMA 3R Enclosure; 6 kVA

SKU # 78668013020 Manufacturer Series: EPT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
KVA: 6 KVA
Enclosure HxWxD: 15.87x16.50x9.87" (40x41x25cm)
Weight: 143 lb. (64kg)
Type: General Purpose Transformer
Volts, Primary: 480V
Volts, Secondary: 240V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)-2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R