You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #T20P11F50CUEE

Transformer, General-Purpose; 240x480V Primary; 1 Phase; 50 kVA

SKU # 78668002933 Manufacturer Series: DS3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 50 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (1)+5pct(2)-5pct x (2)+2.5pct(4)-2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 42.12x24.00x23.38"
Weight: 614 lb.

Additional Info: NEMA TP-1-1996, Energy Star