You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CV60M22T12EE

Transformer, Dry-Type Distribution; 600V Primary; 112.5 kVA

SKU # 78668010071 Manufacturer Series: DT3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry-Type
KVA: 112.5 KVA
Volts, Primary: 600V
Volts, Secondary: 240V w/120V Midtap
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 48.56x28.22x23.42 in. (123.3x71.6x59.4cm)
Weight: 790 lb. (358.3kg)

Additional Info: Weather Shield: WS19, NEMA TP-1 Efficient