You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CV48M28T75EE

Transformer, Dry-Type Distribution; 480V Primary; 3 Phase; 75 kVA

SKU # 78668009606 Manufacturer Series: DT3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry-Type
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 39.00x29.00x22.00 in. (99.0x73.6x55.8cm)
Weight: 553 lb. (250.8kg)

Additional Info: Weather Shield: WS39, NEMA TP-1 Efficient