Menu Search
EATON #Z48G28T30

Transformer, Dry-Type Distribution; 3 Phase; 480 V Primary; 30 kVA

SKU # 78668013986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry Type Transformer
KVA: 30 KVA
Volts, Primary: 480 V
Volts, Secondary: 208Y/120 V
Phase: 3
Frequency Rating: 60 Hz
Taps: (2) Minus 5 pct FCBN
Temperature Rise: 150 Deg C
Construction: Encapsulated, Totally Enclosed
Enclosure Rating: Hazardous Location
Enclosure HxWxD: 17.38x20.00x10.52 in.
Weight: 523 lb