Menu Search
General Purpose Transformers Transformer, Dry-Type Distribution; 240x480 V Primary; 25 kVA
EATON #T20P11S2516

Transformer, Dry-Type Distribution; 240x480 V Primary; 25 kVA

SKU # 78668014762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Distribution, Dry Type Transformer
KVA: 25 KVA
Volts, Primary: 240x480 V
Volts, Secondary: 120/240 V
Phase: 1
Frequency Rating: 60 Hz
Taps: (1) Plus 5 pct FCAN, (2) Minus 5 pct FCBN x (2) Plus 2.5 pct FCAN, (4) Minus 2.5 pct FCBN
Winding: Aluminum
Temperature Rise: 150 Deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 33.75x22.45x17.40 in.
Weight: 289 lb