Menu Search

EATON #H48M47B75A

K Factor Transformer 60Hz 3 Ph 75 KVA

SKU: 78668001490
Manufacturer Series: KT4
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: K Factor Transformer
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 480Y/277V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Aluminum
Temperature Rise: 80 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 75.00x44.20x36.23 in.
Weight: 2844 lb.
Description
Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.
Additional Info: Frame Size: 920, Insulation Temperature: 220 deg C, Weathershield: WS35