Menu Search
General Purpose Transformers K Factor Transformer 60Hz 3 Ph 45 KVA

EATON #N48M28F45CU

K Factor Transformer 60Hz 3 Ph 45 KVA

SKU #78668037110
Manufacturer Series: KT13 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: K Factor Transformer
KVA: 45 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 39.37x26.12x19.12" (100x66x48cm)
Weight: 575 lb. (261kg)

General Purpose Transformers: Type - K Factor Transformer; KVA - 45 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (4)-2.5pct; Winding - CU Winding; Temperature Rise - 115 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 39.37x26.12x19.12" (100x66x48cm); Weight - 575lb (261kg); Manufacturer Series - KT13 Series