Menu Search
General Purpose Transformers K Factor Transformer 60Hz 3 Ph 300 KVA

EATON #H48M28F33

K Factor Transformer 60Hz 3 Ph 300 KVA

SKU #78668003669
Manufacturer Series: KT4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: K Factor Transformer
KVA: 300 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (4)Minus 2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 75.00x44.20x36.23 in.
Weight: 2543 lb.

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 919, Insulation Temperature: 220 deg C, Weathershield: WS35