EATON #H29R28T12A

K Factor Transformer 60Hz 3 Ph 112.5 KVA

SKU: 78668001430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: K Factor Transformer
KVA: 112.5 KVA
Volts, Primary: 208V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (1)Plus 5pct x (2)Minus 5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 39.00x29.00x22.00 in.
Weight: 600 lb.
Manufacturer Series: KT4
Description
Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.
Additional Info: Frame Size: 915D, Insulation Temperature: 220 deg C, Weathershield: WS39