Menu Search
General Purpose Transformers K Factor Transformer 50/60Hz 3 Ph 75 KVA

EATON #H48G22B75XCUEE

K Factor Transformer 50/60Hz 3 Ph 75 KVA

SKU #78668004794
Manufacturer Series: KT4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: K Factor Transformer
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 240V Delta/120V Midtap
Phase: 3
Frequency Rating: 50/60Hz
Taps: (2)Minus 5pct
Winding: Copper
Temperature Rise: 80 deg C
Construction: Ventilated, Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 48.56x28.22x23.42 in.
Weight: 1013 lb.

Eaton K-Factor Transformers address the problems caused by non-linear loads and harmonics. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products, including standard NEMA 2 Enclosures.

Additional Info: Frame Size: 916A, Insulation Temperature: 220 deg C, Weathershield: WS19