Menu Search
General Purpose Transformers K Factor Non Linear Transformer 60Hz 3 Ph 75 KVA

EATON #G48M28F75AFEE

K Factor Non Linear Transformer 60Hz 3 Ph 75 KVA

SKU #78668010196
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: K Factor Non Linear Transformer
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 48.56x28.22x23.42 in. (123.3x71.6x59.4cm)
Weight: 911 lb. (413.2kg)

Eaton K-Factor Transformers address the problems caused by non-linear loads. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products.

Additional Info: K20 Rated, Weathershield: WS19, NEMA TP-1 Efficient