Menu Search
EATON #B48M28T75CUE3

K Factor Non Linear Transformer 60Hz 3 Ph 75 KVA

SKU # 78668535524 Manufacturer Series: DT3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: K Factor Non Linear Transformer
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure HxWxD: 39.00x29.00x22.00 in. (99.0x73.6x55.8cm)
Weight: 805 lb. (365.1kg)

General Purpose Transformers: Type - K Factor Non Linear Transformer; KVA - 75 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct FCAN x (4)-2.5pct FCBN; Winding - Copper; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure HxWxD - 39.00x29.00x22.00 in. (99.0x73.6x55.8cm); Weight - 805lb (365.1kg); Additional Information - K9 Rated, Optional Weather Shield Kit: WS-39, Super Efficient; Manufacturer Series - DT3 Series

Additional Info: K9 Rated, Optional Weather Shield Kit: WS-39, Super Efficient