Menu Search
General Purpose Transformers K Factor Non Linear Transformer 60Hz 3 Ph 300 KVA

EATON #G48M28F33EE

K Factor Non Linear Transformer 60Hz 3 Ph 300 KVA

SKU #78668010195
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: K Factor Non Linear Transformer
KVA: 300 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 75.00x44.20x36.23 in. (190.5x112.3x92.0cm)
Weight: 2512 lb. (1139.4kg)

Eaton K-Factor Transformers address the problems caused by non-linear loads. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products.

Additional Info: K20 Rated, Weathershield: WS35, NEMA TP-1 Efficient