Menu Search

EATON #B48M28F30CUE3SRTR

K Factor Non Linear Transformer 60Hz 3 Ph 30 KVA

SKU: 78668010183
Manufacturer Series: DT3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: K Factor Non Linear Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.00x23.00x16.50 in. (76.2x58.4x41.9cm)
Weight: 406 lb. (184.1kg)
Description
General Purpose Transformers: Type - K Factor Non Linear Transformer; KVA - 30 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct FCAN x (4)-2.5pct FCBN; Winding - Copper; Temperature Rise - 115 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 30.00x23.00x16.50 in. (76.2x58.4x41.9cm); Weight - 406lb (184.1kg); Additional Information - K9 Rated, Optional Weather Shield Kit: WS-38, Super Efficient; Manufacturer Series - DT3 Series
Additional Info: K9 Rated, Optional Weather Shield Kit: WS-38, Super Efficient