EATON #G48M28B15CUEE

K Factor Non Linear Transformer 60Hz 3 Ph 15 KVA

SKU: 78668004648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: K Factor Non Linear Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Copper
Temperature Rise: 80 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.00x23.00x16.50 in. (76.2x58.4x41.9cm)
Weight: 400 lb. (181.4kg)
Description
Eaton K-Factor Transformers address the problems caused by non-linear loads. They also compensate for stresses on a transformers winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life. K-Factor Transformers are manufactured with the same high-quality construction features as other ventilated transformer products.
Additional Info: K20 Rated, Weathershield: WS38, NEMA TP-1 Efficient