Menu Search
Search
EATON #X48M28T45CUEEPOS

Harmonic Mitigating Transformer, 45 kVA, 480 VAC Primary

SKU # 78668003015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Harmonic Mitigating Transformer
KVA: 45 kVA
Volts, Primary: 480 VAC
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: 2 at +2.5% x 4 at -2.5%
Winding: Copper
Temperature Rise: 150°C
Enclosure Rating: NEMA 2
Enclosure HxWxD: HxWxD: 39 x 29 x 22 in.
Weight: 627 lb.

The electrical transformer has been a staple of electrical power systems for the past 100+ years. While the types of electrical loads that are being added to our systems today have radically changed, the transformer has stayed relatively the same in desig