Menu Search
General Purpose Transformers General Purpose Transformer, 75 KVA, 480V Primary

EATON #V48M47F75CUEE

Cutler-Hammer General Purpose Transformer, 75 KVA, 480V Primary

SKU #78668003881
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Distribution, Dry-Type
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 480Y/277V
Phase: 3
Frequency Rating: 60Hz
Taps: (2) Plus 2.5 Percent, (4) Minus 2.5 Percent
Winding: Copper
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Weight: 678 lb. (308kg)