EATON #Y48M24T30N

General Purpose Transformer 60Hz 3 Ph 30 KVA

SKU: 78668014396
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 240V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 26.62x25.25x12.75" (67x72x37cm)
Weight: 422 lb. (191kg)
Manufacturer Series: EPT Series
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 30 KVA; Volts, Primary - 480V; Volts, Secondary - 240V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (4)-2.5pct; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 26.62x25.25x12.75" (67x72x37cm); Weight - 422lb (191kg); Manufacturer Series - EPT Series