Menu Search

EATON #V48M28B30R

General Purpose Transformer 60Hz 3 Ph 30 KVA

SKU: 78668032542
Manufacturer Series: DT3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 80 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.12x20.12x14.12" (76x51x36cm)
Weight: 310 lb. (140kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 30 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - 2+2.5pct x 4-2.5pct; Winding - AL Winding; Temperature Rise - 80 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 30.12x20.12x14.12" 76x51x36cm; Weight - 310lb 140kg; Additional Information - NEMA TP-1-1996, Energy Star; Manufacturer Series - DT3 Series
Additional Info: NEMA TP-1-1996, Energy Star