Menu Search
General Purpose Transformers General Purpose Transformer 60Hz 3 Ph 150 KVA

EATON #V48M24F49P

General Purpose Transformer 60Hz 3 Ph 150 KVA

SKU #78668032594
Manufacturer Series: DT3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Transformer
KVA: 150 KVA
Volts, Primary: 480V
Volts, Secondary: 240V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 46.50x26.00x20.25" (142x79x61cm)
Weight: 760 lb. (344kg)

General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 150 KVA; Volts, Primary - 480V; Volts, Secondary - 240V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - 2+2.5pct x 4-2.5pct; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 46.50x26.00x20.25" 142x79x61cm; Weight - 760lb 344kg; Additional Information - NEMA TP-1-1996, Energy Star; Manufacturer Series - DT3 Series

Additional Info: NEMA TP-1-1996, Energy Star