EATON #V48M22T49EE

General Purpose Transformer 60Hz 3 Ph 150 KVA

SKU: 78668002974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 150 KVA
Volts, Primary: 480V
Volts, Secondary: 240V w/120V Tap
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 46.13x28.00x23.00"
Weight: 780 lb.
Manufacturer Series: DT3 Series
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 150 KVA; Volts, Primary - 480V; Volts, Secondary - 240V w/120V Tap; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - 2+2.5pct x 4-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 46.13x28.00x23.00"; Weight - 780lb; Additional Information - 240V, w/120V B Phase Lighting Tap; Manufacturer Series - DT3 Series
Additional Info: 240V, w/120V B Phase Lighting Tap