Menu Search

EATON #Z48G28T15A

General Purpose Transformer 60Hz 3 Ph 15 KVA

SKU: 78668000626
Manufacturer Series: EPTZ Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)-5pct
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: Hazardous Location
Enclosure HxWxD: 17.38x19.69x10.44" (44x50x26cm)
Weight: 275 lb. (125kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 15 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - 2-5pct; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - Hazardous Location; Enclosure HxWxD - 17.38x19.69x10.44" 44x50x26cm; Weight - 275lb 125kg; Additional Information - Enclosure Listings: Class 1 Div 2 Group C-D. NEMA 3R; Manufacturer Series - EPTZ Series
Additional Info: Enclosure Listings: Class 1 Div 2 Group C-D. NEMA 3R