Menu Search
General Purpose Transformers General Purpose Transformer 60Hz 3 Ph 15 KVA

EATON #V48M22T15

General Purpose Transformer 60Hz 3 Ph 15 KVA

SKU #78668033310
Manufacturer Series: DT3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 240V w/120V Tap
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 25.00x20.12x14.12" (64x51x36cm)
Weight: 152 lb. (69kg)

General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 15 KVA; Volts, Primary - 480V; Volts, Secondary - 240V w/120V Tap; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - 2+2.5pct x 4-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 25.00x20.12x14.12" 64x51x36cm; Weight - 152lb 69kg; Additional Information - 240V, w/120V B Phase Lighting Tap; Manufacturer Series - DT3 Series

Additional Info: 240V, w/120V B Phase Lighting Tap