Menu Search

EATON #S20N11P02P

General Purpose Transformer 60Hz 1 Ph 2 KVA

SKU: 78668007369
Manufacturer Series: EP Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 2 KVA
Volts, Primary: 120x240V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Weight: 42 lb. (19kg)
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 2 KVA; Volts, Primary - 120x240V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Weight - 42lb (19kg); Manufacturer Series - EP Series