Menu Search
Search
EATON #V48M28E15CUEE

General Purpose Transformer, 15 kVA, 480 VAC Delta Primary

SKU # 78668004372 Manufacturer Series: DT-3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Electrostatically Shielded Energy Efficient Transformer
KVA: 15 kVA
Volts, Primary: 480 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5% FCAN x (4)-2.5% FCBN
Winding: Copper
Temperature Rise: 150°C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: HxWxD: 30 x 23 x 16-1/2 in.
Weight: 226 lb.