Menu Search
General Purpose Transformers General Purpose Transformer, 15 KVA, 480 V Primary, 60 Hz

EATON #Y48G28T15CU

General Purpose Transformer, 15 KVA, 480 V Primary, 60 Hz

SKU #78668011556
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Distribution, Dry Type Transformer
KVA: 15 KVA
Volts, Primary: 480 V
Volts, Secondary: 208Y/120 V
Phase: 3
Frequency Rating: 60 Hz
Taps: (2) Minus 5 pct FCBN
Winding: Copper
Temperature Rise: 115 Deg C
Construction: Encapsulated, Totally Enclosed
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 17.38x20.00x10.52 in.
Weight: 287 lb