Menu Search

EATON #HY57D28B25CU

Electrostatically Shielded Transformer 60Hz 3 Ph 25 KVA

SKU: 78668526703
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrostatically Shielded Transformer
KVA: 25 KVA
Volts, Primary: 575V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)Plus 2.5pct x (2)Minus 2.5pct
Winding: Copper
Temperature Rise: 80 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 14.66x26.58x28.15 in.
Weight: 819.5 lb.
Description
General Purpose Transformers: Type - Electrostatically Shielded Transformer; KVA - 25 KVA; Volts, Primary - 575V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)Plus 2.5pct x (2)Minus 2.5pct; Winding - CU Winding; Temperature Rise - 80 deg C; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 14.66x26.58x28.15 in.; Weight - 819.5lb; Additional Information - Frame Size: 244, Weathershield: Indoor-Outdoor, Wiring Connection: 501G
Additional Info: Frame Size: 244, Weathershield: Indoor-Outdoor, Wiring Connection: 501G