Menu Search

EATON #T20P11E25

Electrostatically Shielded Transformer 60Hz 1 Ph 25 KVA

SKU: 78668002346
Manufacturer Series: DS3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electrostatically Shielded Transformer
KVA: 25 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (1)+5pct(2)-5pct x (2)+2.5pct(4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 31.25x22.63x17.50"
Weight: 220 lb.
Description
General Purpose - Multi-Use: Type - Electrostatically Shielded Transformer; KVA - 25 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Taps - 1+5pct2-5pct x 2+2.5pct4-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 31.25x22.63x17.50"; Weight - 220lb; Additional Information - Note: Do not meet Federal Energy Efficiency Standards. Not for use in the U.S.A.; Manufacturer Series - DS3 Series
Additional Info: Note: Do not meet Federal Energy Efficiency Standards. Not for use in the U.S.A.