Menu Search
General Purpose Transformers Distribution, Dry-Type 60Hz 3 Ph 45 KVA

EATON #CV60M61T45CUEE

Distribution, Dry-Type 60Hz 3 Ph 45 KVA

SKU #78668008374
Manufacturer Series: DT3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution, Dry-Type
KVA: 45 KVA
Volts, Primary: 600V
Volts, Secondary: 600Y/346V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2

General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 45 KVA; Volts, Primary - 600V; Volts, Secondary - 600Y/346V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct FCAN x (4)-2.5pct FCBN; Winding - Copper; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Additional Information - NEMA TP-1 Efficient; Manufacturer Series - DT3 Series

Additional Info: NEMA TP-1 Efficient