Menu Search
General Purpose Transformers Distribution, Dry-Type 60Hz 3 Ph 30 KVA

EATON #CV48M28B30CUEE

Distribution, Dry-Type 60Hz 3 Ph 30 KVA

SKU #78668007259
Manufacturer Series: DT3 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution, Dry-Type
KVA: 30 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct FCAN x (4)-2.5pct FCBN
Winding: Copper
Temperature Rise: 80 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 30.00x23.00x16.50 in. (76.2x58.4x41.9cm)
Weight: 410 lb. (185.9kg)

General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 30 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct FCAN x (4)-2.5pct FCBN; Winding - Copper; Temperature Rise - 80 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 30.00x23.00x16.50 in. (76.2x58.4x41.9cm); Weight - 410lb (185.9kg); Additional Information - Weather Shield: WS38, NEMA TP-1 Efficient; Manufacturer Series - DT3 Series

Additional Info: Weather Shield: WS38, NEMA TP-1 Efficient