Menu Search

DONGAN ELECTRIC MANUFACTURING CO #85-1070SH

General Purpose Transformer 60Hz 1 15

SKU: 78249085070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Transformer
KVA: 15
Volts, Primary: 240x480
Volts, Secondary: 120/240
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 19.38x17.56x11.50 in.
Weight: 270 lb.
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 15; Volts, Primary - 240x480; Volts, Secondary - 120/240; Phase - 1; Frequency Rating - 60Hz; Winding - Aluminum; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 19.38x17.56x11.50 in.; Weight - 270lb