Menu Search
ACME ELECTRIC CORP #T335000153S

Transformer, General-Purpose; 480V Primary; 3 Phase; 15 kVA

SKU # 04750373168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 480Y/277V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (4)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 18.86x20.30x9.03" (48.0x51.6x22.9cm)
Weight: 250 lb. (113kg)

Additional Info: Floor Mount