Menu Search
ACME ELECTRIC CORP #T2530144S

Transformer, General-Purpose; 240x480V Primary; 1 Phase; 5 kVA

SKU # 04750309055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 5 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 14.38x10.31x7.31" (36.5x26.2x18.1cm)
Weight: 75 lb. (34kg)