Menu Search

ACME ELECTRIC CORP #T2A533291S

General Purpose Transformer 60Hz 3 Ph 6 KVA

SKU: 04750373375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Transformer
KVA: 6 KVA
Volts, Primary: 480V
Volts, Secondary: 240V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)-5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 11.83x14.17x8.82" (30.0x36.0x8.82cm)
Weight: 140 lb. (63.5kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 6 KVA; Volts, Primary - 480V; Volts, Secondary - 240V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - 2-5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 11.83x14.17x8.82" 30.0x36.0x8.82cm; Weight - 140lb 63.5kg