ACME ELECTRIC CORP #TP530203S

General Purpose Transformer 60Hz 1 Ph 50 KVA

SKU: 04750320151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Transformer
KVA: 50 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Weight: 350 lb. (158kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 50 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Weight - 350lb 158.0kg