General Purpose Transformer 60Hz 1 Ph 37.5 KVA

SKU: 04750320150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Transformer
KVA: 37.5 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 25.50x24.39x19.37" (64.8x61.9x49.2cm)
Weight: 280 lb. (127kg)
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 37.5 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Taps - 2+2.5pct x 2-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 25.50x24.39x19.37" 64.8x61.9x49.2cm; Weight - 280lb 127kg; Additional Information - Floor Mount, four winding style. Old part number T-2-53019-3S
Additional Info: Floor Mount, four winding style. Old part number T-2-53019-3S