Menu Search
General Purpose Transformers Distribution Transformer, 9KVA, 480V Primary, 120V Secondary, 3 Ph, AL Winding, 60Hz, NEMA 3R

ACME ELECTRIC CORP #T2A533101S

Distribution Transformer, 9KVA, 480V Primary, 120V Secondary, 3 Ph, AL Winding, 60Hz, NEMA 3R

SKU #04750373360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Transformer
KVA: 9 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)-5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 14.03x17.77x11.52" (36.0x45.1x29.3cm)
Weight: 180 lb. (81.6kg)

General Purpose Transformers: Type - General Purpose Transformer; KVA - 9 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)-5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 14.03x17.77x11.52" (36.0x45.1x29.3cm); Weight - 180lb (81.6kg); Additional Information - Wall Mount

Additional Info: Wall Mount