Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
GARDNER BENDER #MPS-2100

Cable Boss Wire and Cable Staple 3/8 in

SKU # 03207606548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire and Cable Staple
Shape-Style: Insulated
Size: 3/8 in.
Tool Type: Hand Stapler
Tool Model: MSG-501
Material: Steel/Plastic
Package Quantity: 200

Staples: Type - Wire and Cable Staple; Shape-Style - Insulated; Size - 3/8 in; Tool Type - Hand Stapler; Tool Model - MSG-501; Material - Steel/Plastic; Package Quantity - 200; Additional Information - Application: RG-6, Cat 6, 14/2-14/3-12/2 NM. Color: White; Manufacturer Series - Cable Boss™

Additional Info: Application: RG-6, Cat 6, 14/2-14/3-12/2 NM. Color: White